Skip Content
SCRW ST SK D916 CUPP A2 M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP A2 M12-1.75X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.120.0025
  • Mfr. Model # M51260.120.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Thread Size M12 x 1.75mm
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Class 70
  • Overall Length 25mm
  • Point Type Cup
  • Meets D916
  • Decimal Equivalent 0.125"
  • Rockwell Hardness HRB 96 - HRC 33
  • System of Measurement Metric
  • Point Material A2 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list