Skip Content
SCRW ST SK D916 CUPP A2 M10-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP A2 M10-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.100.0020
  • Mfr. Model # M51260.100.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 5 mm
  • Class 70
  • Package Quantity 10
  • Thread Size M10 x 1.5mm
  • Overall Length 20mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.394"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list