Skip Content
SCRW ST SK D916 CUPP A2 M10-1.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP A2 M10-1.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.100.0010
  • Mfr. Model # M51260.100.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Stainless Steel
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Class 70
  • Drive Type Hexagon Socket
  • Drive Size 5 mm
  • Meets DIN 916
  • Overall Length 10mm
  • Point Type Cup
  • Type MM (Metric)
  • Rockwell Hardness HRB96 - HRC33
  • Point Dia. 6mm
  • Point Material A2 Stainless Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list