SCRW ST SK D914 CON CL45H M5-0.8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D914 CON CL45H M5-0.8X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.050.0010
  • Mfr. Model # M07800.050.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Thread Size M5 x 0.8mm
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hexagon Socket
  • Drive Size 2.50 mm
  • Point Type Cone
  • Overall Length 10mm
  • Meets DIN 914
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list