Skip Content
SCRW ST SK D914 CN CL45H M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D914 CN CL45H M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.080.0025
  • Mfr. Model # M07800.080.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Package Quantity 100
  • Material Steel
  • Thread Size M8 x 1.25mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Drive Size 4 mm
  • Drive Type Hexagon Socket
  • Overall Length 25mm
  • Point Type Cone
  • Meets DIN 914
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list