Skip Content
SCRW ST SK D914 CN CL45H M10-1.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D914 CN CL45H M10-1.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.100.0010
  • Mfr. Model # M07800.100.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Class 45H
  • Thread Size M10 x 1.5mm
  • Overall Length 10mm
  • Drive Type Hexagon Socket
  • Drive Size 5 mm
  • Meets DIN 914
  • Point Type Cone
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list