SCRW SET SQ HD D479 8.8 M12-1.75X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SQ HD D479 8.8 M12-1.75X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.120.0080
  • Mfr. Model # M01030.120.0080
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Square Head Bolt
  • Package Quantity 25
  • Thread Size M12 x 1.75mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 13 mm
  • Class 8.8
  • Overall Length 80mm
  • Drive Type Square Head
  • Point Type Short Dog
  • Meets DIN 479
  • Head Height 12 mm
  • Head Width 13 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list