Skip Content
SCRW SET SQ HD D479 8.8 M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SQ HD D479 8.8 M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01030.120.0035
  • Mfr. Model # M01030.120.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs

Technical Specs

  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Square Head Bolt
  • Finish Plain
  • Package Quantity 50
  • Thread Size M12 x 1.75mm
  • Class 8.8
  • Drive Type Square Head
  • Overall Length 35mm
  • Drive Size 13 mm
  • Point Type Short Dog
  • Meets DIN 479
  • Head Width 13 mm
  • Head Height 12 mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list