Skip Content
SCRW SET SKT D916 CUPP ZP M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP ZP M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.030.0008
  • Mfr. Model # M07850.030.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Material Steel
  • Finish Zinc Plated
  • Item Set Screw
  • Package Quantity 200
  • Thread Size M3 x 0.5mm
  • Class 45H
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Hexagon Socket
  • Overall Length 8mm
  • Drive Size 1.5 mm
  • Meets DIN 916
  • Point Type Cup
  • System of Measurement Metric
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list