SCRW SET SKT D916 CUPP ZP M16-2X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP ZP M16-2X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.160.0020
  • Mfr. Model # M07850.160.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Thread Size M16 x 2mm
  • Package Quantity 25
  • Drive Size 8 mm
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Overall Length 20mm
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets D916
  • Point Material Alloy Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list