Skip Content
SCRW SET SKT D916 CUPP SSA2 M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP SSA2 M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.060.0025
  • Mfr. Model # M51260.060.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 10
  • Material Stainless Steel
  • Thread Size M6 x 1mm
  • Class 70
  • Drive Size 3 mm
  • Drive Type Hexagon Socket
  • Overall Length 25mm
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.236"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list