Skip Content
SCRW SET SKT D916 CUPP MF M8-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP MF M8-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07852.080.0040
  • Mfr. Model # M07852.080.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Package Quantity 50
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 4 mm
  • Thread Size M8 x 1mm
  • Type Metric Fine
  • Class 45H
  • Drive Type Hex Socket
  • Overall Length 40mm
  • Meets D916
  • Point Type Cup
  • Point Material Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list