Skip Content
SCRW SET SKT D916 CUPP MF M8-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP MF M8-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07852.080.0025
  • Mfr. Model # M07852.080.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Package Quantity 100
  • Material Steel
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Thread Size M8 x 1mm
  • Class 45H
  • Type Metric Fine
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 25mm
  • Meets D916
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list