Skip Content
SCRW SET SKT D916 CUPP MF M8-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP MF M8-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07852.080.0020
  • Mfr. Model # M07852.080.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Thread Size M8 x 1mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Type Metric Fine
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Overall Length 20mm
  • Point Type Cup
  • Meets D916
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list