SCRW SET SKT D916 CUPP M8-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M8-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.080.0045
  • Mfr. Model # M07840.080.0045
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Package Quantity 50
  • Thread Size M8 x 1.25mm
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hexagon Socket
  • Drive Size 4 mm
  • Point Type Cup
  • Meets DIN 916
  • Overall Length 45mm
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list