Skip Content
SCRW SET SKT D916 CUPP M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.080.0020
  • Mfr. Model # M07840.080.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.25 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Material Steel
  • Drive Type Hexagon Socket
  • Class 45H
  • Thread Size M8 x 1.25mm
  • Drive Size 4 mm
  • Overall Length 20mm
  • Point Type Cup
  • Meets DIN 916
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list