Skip Content
SCRW SET SKT D916 CUPP M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.060.0045
  • Mfr. Model # M07840.060.0045
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.67 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Drive Type Hexagon Socket
  • Drive Size 3 mm
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Overall Length 45mm
  • Meets DIN 916
  • Point Type Cup
  • Decimal Equivalent 0.125"
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list