Skip Content
SCRW SET SKT D916 CUPP M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.060.0035
  • Mfr. Model # M07840.060.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.29 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Drive Size 3 mm
  • Class 45H
  • Overall Length 35mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.125"
  • Point Material Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list