SCRW SET SKT D916 CUPP M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.060.0025
  • Mfr. Model # M07840.060.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material Steel
  • Item Set Screw
  • Finish Plain
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Drive Type Hexagon Socket
  • Overall Length 25mm
  • Drive Size 3 mm
  • Point Type Cup
  • Meets DIN 916
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list