Skip Content
SCRW SET SKT D916 CUPP M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.050.0050
  • Mfr. Model # M07840.050.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.28 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Package Quantity 100
  • Material Steel
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M5 x 0.8mm
  • Drive Size 2.50 mm
  • Drive Type Hexagon Socket
  • Overall Length 50mm
  • Point Type Cup
  • Meets DIN 916
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list