Skip Content
SCRW SET SKT D916 CUPP M5-0.8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M5-0.8X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.050.0004
  • Mfr. Model # M07840.050.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M5 x 0.8mm
  • Class 45H
  • Drive Size 2.50 mm
  • Drive Type Hexagon Socket
  • Meets D916
  • Overall Length 4mm
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list