Skip Content
SCRW SET SKT D916 CUPP M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.050.0025
  • Mfr. Model # M07840.050.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.62 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Thread Size M5 x 0.8mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Drive Size 2.50 mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Overall Length 25mm
  • Meets DIN 916
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list