SCRW SET SKT D916 CUPP M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.040.0030
  • Mfr. Model # M07840.040.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2 mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Overall Length 30mm
  • Meets D916
  • Decimal Equivalent 0.094"
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list