SCRW SET SKT D916 CUPP M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.030.0006
  • Mfr. Model # M07840.030.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Drive Size 1.5 mm
  • Thread Size M3 x 0.5mm
  • Drive Type Hexagon Socket
  • Meets DIN 916
  • Point Type Cup
  • Overall Length 6mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list