Skip Content
SCRW SET SKT D916 CUPP M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.030.0016
  • Mfr. Model # M07840.030.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Thread Size M3 x 0.5mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Overall Length 16mm
  • Drive Size 1.5 mm
  • Meets DIN 916
  • Point Type Cup
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list