Skip Content
SCRW SET SKT D916 CUPP M2-0.4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M2-0.4X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.020.0006
  • Mfr. Model # M07840.020.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Material Steel
  • Thread Size M2 x 0.4mm
  • Class 45H
  • Drive Size 0.9 mm
  • Drive Type Hexagon Socket
  • Overall Length 4mm
  • Meets DIN 916
  • Point Type Cup
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list