Skip Content
SCRW SET SKT D916 CUPP M2-0.4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M2-0.4X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.020.0002
  • Mfr. Model # M07840.020.0002
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 0.9 mm
  • Thread Size M2 x 0.4mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Overall Length 2mm
  • Point Type Cup
  • Meets D916
  • System of Measurement Metric
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list