SCRW SET SKT D916 CUPP M16-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M16-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.160.0060
  • Mfr. Model # M07840.160.0060
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.81 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Package Quantity 25
  • Item Set Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M16 x 2mm
  • Class 45H
  • Drive Size 8 mm
  • Overall Length 60mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Meets DIN 916
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list