Skip Content
SCRW SET SKT D916 CUPP M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.160.0025
  • Mfr. Model # M07840.160.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.51 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 50
  • Drive Type Hexagon Socket
  • Thread Size M16 x 2mm
  • Drive Size 8 mm
  • Class 45H
  • Overall Length 25mm
  • Point Type Cup
  • Meets DIN 916
  • System of Measurement Metric
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel
  • Decimal Equivalent 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list