SCRW SET SKT D916 CUPP M16-2X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M16-2X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.160.0016
  • Mfr. Model # M07840.160.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Set Screw
  • Material Steel
  • Finish Plain
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Drive Type Hexagon Socket
  • Thread Size M16 x 2mm
  • Drive Size 8 mm
  • Point Type Cup
  • Overall Length 16mm
  • Meets DIN 916
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list