SCRW SET SKT D916 CUPP M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.140.0040
  • Mfr. Model # M07840.140.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.93 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 50
  • Class 45H
  • Thread Size M14 x 2mm
  • Drive Size 6 mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Overall Length 40mm
  • Meets DIN 916
  • System of Measurement Metric
  • Point Material Steel
  • Rockwell Hardness HRC45 - HRC53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list