Skip Content
SCRW SET SKT D916 CUPP M14-2X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M14-2X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.140.0020
  • Mfr. Model # M07840.140.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.91 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Finish Plain
  • Package Quantity 100
  • Material Steel
  • Thread Size M14 x 2mm
  • Class 45H
  • Drive Size 6 mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Overall Length 20mm
  • Meets DIN 916
  • System of Measurement Metric
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list