Skip Content
SCRW SET SKT D916 CUPP M14-2X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M14-2X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.140.0110
  • Mfr. Model # M07840.140.0110
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 4.23 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Thread Size M14 x 2mm
  • Drive Size 6 mm
  • Point Type Cup
  • Drive Type Hexagon Socket
  • Overall Length 110mm
  • Meets DIN 916
  • System of Measurement Metric
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list