Skip Content
SCRW SET SKT D916 CUPP M12-1.75X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M12-1.75X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.120.0090
  • Mfr. Model # M07840.120.0090
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 6.22 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M12 x 1.75mm
  • Class 45H
  • Overall Length 90mm
  • Drive Type Hexagon Socket
  • Drive Size 6 mm
  • Meets DIN 916
  • Point Type Cup
  • System of Measurement Metric
  • Point Material Steel
  • Rockwell Hardness HRC45 - HRC53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list