Skip Content
SCRW SET SKT D916 CUPP M12-1.75X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M12-1.75X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.120.0045
  • Mfr. Model # M07840.120.0045
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.94 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 100
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M12 x 1.75mm
  • Class 45H
  • Drive Size 6 mm
  • Drive Type Hexagon Socket
  • Meets DIN 916
  • Overall Length 45mm
  • Point Type Cup
  • System of Measurement Metric
  • Decimal Equivalent 0.156"
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list