Skip Content
SCRW SET SKT D916 CUPP M12-1.75X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M12-1.75X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.120.0016
  • Mfr. Model # M07840.120.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Package Quantity 100
  • Material Steel
  • Thread Size M12 x 1.75mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Drive Size 6 mm
  • Overall Length 16mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Meets DIN 916
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list