SCRW SET SKT D916 CUPP M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.100.0080
  • Mfr. Model # M07840.100.0080
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.34 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Drive Type Hexagon Socket
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Thread Size M10 x 1.5mm
  • Drive Size 5 mm
  • Overall Length 80mm
  • Meets DIN 916
  • Point Type Cup
  • System of Measurement Metric
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list