SCRW SET SKT D916 CUPP M10-1.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D916 CUPP M10-1.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.100.0008
  • Mfr. Model # M07840.100.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Steel
  • Package Quantity 50
  • Finish Plain
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Overall Length 8mm
  • Meets DIN 916
  • Drive Size 5 mm
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list