Skip Content
SCRW SET SKT D916 CUPP M10-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D916 CUPP M10-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07840.100.0070
  • Mfr. Model # M07840.100.0070
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.12 lbs

Technical Specs

  • Finish Plain
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Item Set Screw
  • Material Steel
  • Package Quantity 100
  • Thread Size M10 x 1.5mm
  • Class 45H
  • Overall Length 70mm
  • Drive Size 5 mm
  • Point Type Cup
  • Drive Type Hexagon Socket
  • Meets DIN 916
  • System of Measurement Metric
  • Rockwell Hardness HRC45 - HRC53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list