SCRW SET SKT D915 DOGP M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D915 DOGP M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.080.0016
  • Mfr. Model # M07820.080.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Class 45H
  • Package Quantity 100
  • Thread Size M8 x 1.25mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Point Type Dog
  • Drive Type Hex Socket
  • Drive Size 4 mm
  • Overall Length 16mm
  • Meets DIN 915
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list