Skip Content
SCRW SET SKT D915 DOGP M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D915 DOGP M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.060.0030
  • Mfr. Model # M07820.060.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Thread Size M6 x 1mm
  • Drive Type Hex Socket
  • Drive Size 3 mm
  • Overall Length 30mm
  • Meets DIN 915
  • Point Type Dog
  • Point Material Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list