Skip Content
SCRW SET SKT D915 DOGP M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D915 DOGP M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.060.0016
  • Mfr. Model # M07820.060.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Drive Size 3 mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Overall Length 16mm
  • Drive Type Hex Socket
  • Point Type Dog
  • Meets DIN 915
  • Point Material Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list