Skip Content
SCRW SET SKT D915 DOGP M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D915 DOGP M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.050.0016
  • Mfr. Model # M07820.050.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Steel
  • Thread Size M5 x 0.8mm
  • Drive Size 2.50 mm
  • Class 45H
  • Drive Type Hex Socket
  • Overall Length 16mm
  • Meets DIN 915
  • Point Type Dog
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list