Skip Content
SCRW SET SKT D915 DOGP M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D915 DOGP M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.040.0008
  • Mfr. Model # M07820.040.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Steel
  • Item Set Screw
  • Finish Plain
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2 mm
  • Class 45H
  • Overall Length 8mm
  • Drive Type Hex Socket
  • Point Type Dog
  • Meets DIN 915
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list