SCRW SET SKT D915 DOGP M20-2.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D915 DOGP M20-2.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.200.0030
  • Mfr. Model # M07820.200.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Package Quantity 5
  • Drive Type Hexagon Socket
  • Drive Size 10 mm
  • Thread Size M20 x 2.5mm
  • Overall Length 30mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Point Type Dog
  • Meets D915
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list