SCRW SET SKT D915 DOGP M16-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D915 DOGP M16-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.160.0035
  • Mfr. Model # M07820.160.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • Material Steel
  • Package Quantity 25
  • Finish Plain
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 8 mm
  • Class 45H
  • Thread Size M16 x 2mm
  • Drive Type Hexagon Socket
  • Point Type Dog
  • Overall Length 35mm
  • Meets D915
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list