Skip Content
SCRW SET SKT D915 DOGP M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D915 DOGP M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.160.0025
  • Mfr. Model # M07820.160.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Drive Size 8 mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Overall Length 25mm
  • Meets D915
  • Point Type Dog
  • System of Measurement Metric
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list