Skip Content
SCRW SET SKT D915 DOGP M16-2X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW SET SKT D915 DOGP M16-2X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.160.0020
  • Mfr. Model # M07820.160.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 25
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Thread Size M16 x 2mm
  • Class 45H
  • Drive Size 8 mm
  • Overall Length 20mm
  • Point Type Dog
  • Drive Type Hexagon Socket
  • Meets D915
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list