SCRW SET SKT D915 DOGP M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D915 DOGP M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.100.0016
  • Mfr. Model # M07820.100.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 50
  • Material Steel
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Thread Size M10 x 1.5mm
  • Drive Type Hex Socket
  • Drive Size 5 mm
  • Point Type Dog
  • Overall Length 16mm
  • Meets DIN 915
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list