SCRW SET SKT D915 DOGP CL45H M6-1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW SET SKT D915 DOGP CL45H M6-1X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07820.060.0008
  • Mfr. Model # M07820.060.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Package Quantity 100
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Class 45H
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Meets DIN 915
  • Point Type Dog
  • Overall Length 8mm
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list